DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 31-1/2"W, 47-3/20"L

  • Mfr # CART-1000-WD-DC

  • Zoro # G5425905


product price:  $3,726.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in.
Overall Height
44 in.
Overall Length
51-1/2 in.
Width
30
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART-1000-WD-DC
Zoro #
G5425905
UPC #
691215084758
Country of Origin
China

Dimensions

Overall Width
30 in.
Overall Height
44 in.
Overall Length
51-1/2 in.
Width
30
Height
44 in

Details

Color
Yellow
Material
Steel
For Use With
Material Handling

Description

DC Power Hydr Scissor Cart,1K,31.5x47.15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.