Zoro Homepage

Deluxe Combo Fork Mount Drum Lifter

  • Mfr # DFDL-3

  • Zoro # G5440045


product price: $1,318.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Length
56.4375
Overall Length
56.4375
Overall Height
30.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFDL-3
Zoro #
G5440045
UPC #
691215013031
Country of Origin
United States

Dimensions

Length
56.4375
Overall Length
56.4375
Overall Height
30.125
Height
30.125
Width
29
Overall Width
29

Details

Item
Deluxe Combo Fork Mount Drum Lifter
Material
Steel
Color
Blue
Finish
Powder Coat

Description

Deluxe Combo Fork Mount Drum Lifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.