Drum Truck with Scale, 500 lb
- Mfr # DRUM-55-SCL
- Zoro # G5439808
product price:Â
$
4,620.99
/ea
Key Features
Overall Height
41
Overall Length
43"
Overall Width
31 in.
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRUM-55-SCL
- Zoro #
- G5439808
- UPC #
- 691215103077
- Country of Origin
- China
Dimensions
- Overall Height
- 41
- Overall Length
- 43"
- Overall Width
- 31 in.
Details
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 500 lb
- Item
- Ergo Drum Truck,Scale,500 lb.
- Assembled
- Yes
- For Use With
- Accepts standard 55-gallon steel drums
- Includes
- Powered by AA batteries and an AC adapter for optimal use
- Color/Finish
- Yellow
- Features
- The scale head has an automatic turn off and uses AA batteries and an AC adapter.
Description
Ergo Drum Truck,Scale,500 lb.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.