ELECTRIC PALLET TRUCK 2.6K 27X48

  • Mfr # EPT-2748-26

  • Zoro # G901798195


product price:  $6,036.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
51
Overall Length
69
Overall Width
27
Material
Steel/Plastic
Color
Black / Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPT-2748-26
Zoro #
G901798195
UPC #
691215232418
Country of Origin
China

Dimensions

Overall Height
51
Overall Length
69
Overall Width
27
Platform Length
69"
Fork Length
48 in
Fork Width
27 in
Lifting Height Max.
7.8 in
Width
27
Size
69 x 27 x 51
Depth
69
Length
69
Height
51

Details

Material
Steel/Plastic
Color
Black / Red
Load Capacity
2600 lb
Assembled
Yes
Includes
Electric pallet truck is equipped with 2 powerful maintenance free AGM batteries.
Features
Battery powered for on the go efficiency. High handle promotes proper user posture. Large capacity for maneuvering heavy loads. Long forks manage a variety of pallet and product sizes
Voltage
24 V
Wheel Material
Polyurethane
Power Source
Electric
Frame Material
Steel/Plastic
Application
The Electric Pallet Truck's compact, smart, and light weight design is suitable for a variety of low duty applications in warehouses or delivery applications.
Weight
375

Description

The Electric Pallet Truck's compact, smart and light weight design is suitable for a variety of low duty applications in warehouses or delivery applications. Low service weight ideal for tail lift use. Designed for down town deliveries. Low noise high quality Italian drive motor. Robust drive wheel gives better traction. Ideal for outdoor or indoor delivery applications. All parts are easily accessible and easy to maintain. Non-marking rubber drive wheel gives better traction. Electric Pallet Truck is equipped with 2 powerful maintenance free AGM batteries. Battery pack is interchangeable for continuous usage (optional battery packs are available). Fast & easy battery exchange. Storage bins on both side of the truck. Effortless operation and low turning radius. Ergonomic tiller with battery indicator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.