Ergo Lift/Tilt Table, 2000 lb. Cap, 230V/Ph 1, 48"W, 48"L

  • Mfr # ULTT-4848-2-YEL230-1

  • Zoro # G7449447


product price:  $5,009.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
48 in.
Phase
Single Phase
Platform Width
48 in.
Overall Length
54 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTT-4848-2-YEL230-1
Zoro #
G7449447
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48 in.
Platform Width
48 in.
Overall Length
54 in.
Overall Width
48 in.
Overall Height
22 in.
Width
48
Platform Depth
48 in.
Max. Work Height
24 in.

Details

Load Capacity
2000 lb.
Item
Ergo Lift/Tilt Table,2K,230V/Ph 1,48x48
Phase
Single Phase
Includes
High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
Voltage
230V
Frame Material
Steel
HP
2 hp
Color
Yellow
Power Source
Electric - Corded
Material
Steel

Description

Ergo Lift/Tilt Table,2K,230V/Ph 1,48x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.