Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers

  • Mfr # FMS-2.5

  • Zoro # G5439336


product price: $74.44
/ea

Key Features

Overall Height
4
Overall Length
4.75
Overall Width
10.75
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS-2.5
Zoro #
G5439336
UPC #
691215020763
Country of Origin
China

Dimensions

Overall Height
4
Overall Length
4.75
Overall Width
10.75

Details

Material
Steel
Color
Blue
Load Capacity
5000 lb
Item
Fixed Machinery Skates,2.5 Ton cap
Includes
Dolly size is non-adjustable and wheels are rigid. Designed for moving in straight lines.
Features
The top of each skate includes a rubber surface for extra grip.
Assembled
Yes

Description

Fixed Machinery Skates,2.5 Ton cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.