Shop All Forklift Accessories
Vestil
Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity
Mfr # DCR-205-15
Zoro # G305797558
product price: $1,217.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # DCR-205-15
- Zoro # G305797558
- UPC # 691215012782
- Country of Origin United States
- Category Forklift Accessories
Description
Forklift truck drum carrier & rotator lift, rotate and dump drums from the seat of your fork lift. this attachment allows you to easily transport and rotate 55 gallon steel drums up to 360 from the driver's seat of the forklift. Drums are held securely in place by a heavy-duty chain latching mechanism. Safety shroud design protects the operator from moving parts. Integral fork pockets are 7"w x 2-5/8"h on 31-3/8" centers. Each carrier includes a 36"l safety chain to secure the carrier to the truck, and a handy bung-nut wrench for opening and closing drums. Heavy-gauge steel construction features a scratch resistant powder coat finish. chain operated model features a 15'l chain with a gear-reduction device for simple drum rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 35,300 lb., For Lifting (5510910)
- BOATBUCKLE Strap-3-1/2Ft X 1In Transm Pr, #F18740 (F18740)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- VESTIL BULK BAG LIFTER OPEN CENTER 4K CAP (BBL-OC-4)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- ECCO Forklift Safety Light, LED, Red (EW2015R)
- Vestil Lifting Trucks