FULL FEATURED PALLET TRUCK 5.5K 27 X 48 SILVER

  • Mfr # PM5-2748-SL

  • Zoro # G401798077


product price: $766.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49
Overall Length
61.1875
Overall Width
27
Material
Steel
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2748-SL
Zoro #
G401798077
UPC #
691215363341
Country of Origin
China

Dimensions

Overall Height
49
Overall Length
61.1875
Overall Width
27
Platform Length
61.1875"
Fork Width
8 in
Fork Length
48 in
Lifting Height Max.
7.75 in
Size
61.1875 x 27 x 49
Height
49
Length
61.1875
Width
27
Depth
61.1875

Details

Material
Steel
Color
Silver
Load Capacity
5500 lb
Assembled
No
Handle Material
Steel
Includes
(1) Steel Full Featured Pallet Truck
Wheel Material
Poly on Steel
Power Source
Hand
Features
Ergonomic design requires minimal pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Chrome-plated hydraulic pump piston for long seal life
Weight
185
Application
The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck!

Description

The Full Featured Pallet Truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two (2) articulating steering wheels and two (2) front load rollers. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. The unit is equipped with internally mounted solid steel adjustable push rods. The spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.