Zoro Homepage

Gray Galvanized Cantilever Single Side Set 24" Arms 8ft Height

  • Mfr # SU-C-8-24-G-SET

  • Zoro # G4980860


product price: $1,270.99
/pr
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb.
Width
62"
Material
Steel
Depth
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU-C-8-24-G-SET
Zoro #
G4980860
UPC #
691215118859
Country of Origin
China

Dimensions

Width
62"
Depth
34"
Height
104-1/2"

Details

Load Capacity
800 lb.
Item
Standard Duty Galvanized Cantilever Rack Kits
Material
Steel

Description

Galvanized Cantilever Rack,24 In.Arm,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.