Zoro Homepage

Green Polyester Strapping

  • Mfr # PN-58-16X6-GN

  • Zoro # G1749717


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Strap Width
0.625 in
Length
4200 ft
Thickness
0.035 in
Core Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-58-16X6-GN
Zoro #
G1749717
UPC #
691215116862
Country of Origin
United States

Dimensions

Strap Width
0.625 in
Length
4200 ft
Thickness
0.035 in
Core Dia.
16 in

Details

Item
Green Polyester Strapping
Material
Polyester
Color
Green
Application
The strapping is ideal for use in the shipping and handling facilities.
Features
Perfect for new or existing strap sealer. Compact for easy storage. Strong design for strength during shipping. Smooth design diminishes chance of damage
For Use With
PN-ST-1

Description

Green Polyester Strapping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.