Zoro Homepage

Hardwood Dolly - Open Deck

  • Mfr # HDOF-1624-9

  • Zoro # G0984761


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Tan
Load Capacity
900 lb
Assembled
No
Platform Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDOF-1624-9
Zoro #
G0984761
UPC #
691215022958
Country of Origin
United States

Dimensions

Platform Length
24"
Overall Length
24
Overall Width
16
Overall Height
5.5
Height
6 in

Details

Material
Wood
Color
Tan
Load Capacity
900 lb
Item
Hardwood Dolly - Open Deck
Assembled
No
Features
Oversize length is great for moving big items. Solid wood base prevents scratching. Swivel casters have a hard rubber construction. Open center design allows for easy carrying
Includes
Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency
For Use With
Oversize length is great for moving big items
Caster Material
Hard Rubber
Number of Casters
4

Description

Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.