Zoro Homepage

Hardwood Dolly - Solid Deck

  • Mfr # HDOS-2436-9

  • Zoro # G0983696


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Tan
Load Capacity
900 lb
Assembled
No
Platform Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDOS-2436-9
Zoro #
G0983696
UPC #
691215023023
Country of Origin
United States

Dimensions

Platform Length
36"
Overall Width
24 in.
Overall Length
36
Overall Height
6.1875
Height
7 in

Details

Material
Wood
Color
Tan
Load Capacity
900 lb
Item
Hardwood Dolly - Solid Deck
Assembled
No
Includes
Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency
For Use With
Transport boxes, crates, or supplies with these rugged dollies.
Features
Oversize dolly length is great for moving large items. Four caster design offers easy maneuverability. Swivel casters have a hard rubber construction. Solid deck design allows for use with smaller packages
Caster Material
Hard Rubber
Dolly Type
Hardwood Dollies
Number of Casters
4

Description

Hardwood Dolly - Solid Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.