Zoro Homepage

Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb

  • Mfr # HDROP-150-HD

  • Zoro # G4986296


product price: $1,935.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue / Silver (Base)
Assembled
Yes
Platform Length
56.5"
Includes
Pull cable and heavy duty latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDROP-150-HD
Zoro #
G4986296
UPC #
691215101721
Country of Origin
United States

Dimensions

Platform Length
56.5"
Overall Height
38-5/8"
Overall Width
54"
Fork Pocket Width
7 in
Fork Pocket Height
2 in
Overall Length
56-1/2"
Lip Height
26-13/16 in

Details

Material
Steel
Color
Blue / Silver (Base)
Load Capacity
2000 lb
Item
Self Dumping Hopper
Assembled
Yes
Includes
Pull cable and heavy duty latch
Container Material - Hoppers and Cube Trucks
Steel
Hopper Base
Low Profile
Dump Angle
90 Degrees
Application
This self-dumping steel Hopper has a low-profile design with a drop-down front for easy shovel loading.

Description

Item Self-Dumping Hopper,Heavy Duty,1.5 cu yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.