Heavy Duty Wheel Nose Pallet Truck, 27x38

  • Mfr # PM5-2738-WN

  • Zoro # G5424767


product price:  $590.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42"
Overall Width
27"
Material
Steel
Color
Red
Load Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2738-WN
Zoro #
G5424767
UPC #
691215030663
Country of Origin
China

Dimensions

Overall Height
42"
Overall Width
27"
Platform Length
63"
Fork Length
38in
Fork Width
6-1/2 in
Roller Dia.
3"

Details

Material
Steel
Color
Red
Load Capacity
5000 lb
Item
Heavy Duty Wheel Nose Pallet Truck
Assembled
No
Power Source
Hand
Includes
(2) Articulating Steering Wheels; (2) Front Load Rollers
Features
Two Front Load Rollers; Spring Loaded Loop Handle; Fork End Is Set Back
Handle Material
Steel

Description

Heavy Duty Wheel Nose Pallet Truck,27x38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.