Shop VESTIL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Hi-Duty Stock Picker Truck, Rubber/Steel, Aluminum Frame/Steel Ladder, 500 lb Load Capacity, 56 L
Mfr # SPA-HD-2252-6MR
Zoro # G5436195
product price:Â $899.99
/eaKey Features
Overall Height
75.3125
Overall Length
56
Overall Width
21.875
Material
Aluminum Frame/Steel Ladder
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPA-HD-2252-6MR
Zoro #
G5436195
UPC #
691215053303
Country of Origin
United States
Dimensions
Overall Height
75.3125
Overall Length
56
Overall Width
21.875
Platform Length
56"
Shelf Length
52.125 in
Shelf Width
21.625 in
Height
76 in
Length
56 in
Caster Wheel Width
2"
Width
21.875
Depth
56 in
Details
Material
Aluminum Frame/Steel Ladder
Color
Silver
Load Capacity
500 lb
Item
Hi-Duty Stock Picker Truck,Rubber/Steel
Number of Shelves
3
Includes
(1) Aluminum High Duty Stock Picker Truck with Steel Ladder
Features
Ideal for oversized cartons, boxes, parts, and supplies. Spring loaded ladder for safe climbing, and loading. Steps have non-skid footing with self-cleaning surface. Each unit features three shelves
Number of Casters
4
Wheel Material
Rubber-on-Steel
Application
This oversized hi-duty stock picker truck is perfect for large jobs
Assembled
No
Description
Hi-Duty Stock Picker Truck,Rubber/Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.