Zoro Homepage

HYDRA LIFT CART OPTION-WINCH & HOOK

  • Mfr # HYDRA-H

  • Zoro # G501798175


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9-7/16 in.
Overall Length
10-7/16 in.
Overall Width
14-7/8 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA-H
Zoro #
G501798175
UPC #
691215024426
Country of Origin
United States

Dimensions

Overall Height
9-7/16 in.
Overall Length
10-7/16 in.
Overall Width
14-7/8 in.
Platform Length
10.4375"
Length
10-3/8 in.
Depth
10-7/16 in.
Width
14.875
Height
9.4375

Details

Material
Steel
Color
Yellow
Load Capacity
400 lb.
Item
Hydra Cart Hand Winch & Hook
Assembled
Yes
Frame Material
Steel
Includes
Hand crank winch and hook
Weight
18

Description

Optional Hand Crank Winch and Hook for Hydra Carts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.