Zoro Homepage

Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4

  • Mfr # LEG-D

  • Zoro # G1748612


product price: $10.39
/ea

Key Features

Overall Height
2.5
Overall Length
5.8125
Overall Width
6-3/8 in.
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEG-D
Zoro #
G1748612
UPC #
691215061346
Country of Origin
China

Dimensions

Overall Height
2.5
Overall Length
5.8125
Overall Width
6-3/8 in.
Platform Length
5.8125"
Height
3 in
Length
5.8125
Width
6.375
Depth
5.8125
Material Thickness
14 gauge steel

Details

Material
Steel
Color
Silver
Load Capacity
200 lb
Item
Leg Dolly,200 lb. Capacity,6-3/4 x 5-3/4
Assembled
Yes
Includes
Swivel casters roll smoothly with heavy loads
Caster Material
Polypropylene
Drum Capacity
200 gal
Features
Unique dolly design works great when moving awkward heavy furniture. Solid stamped steel construction provides top of the line durability. Foam discs offer furniture protection. Swivel casters roll smoothly with heavy loads
Weight
2
Application
Leg Dolly ideal for moving furniture with legs.
For Use With
Leg dolly is ideal for moving furniture with legs.
Type
Specialty Dollies

Description

Leg Dolly,200 lb. Capacity,6-3/4 x 5-3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.