Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Gray Rigid Polypropylene Caster 3 x 1 1/4

  • Mfr # CST-B28-3X1PP-R

  • Zoro # G2935611


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polypropylene
Wheel Dia.
3in
Wheel Width
1-1/4in
Load Rating
175 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-B28-3X1PP-R
Zoro #
G2935611
UPC #
691215228824
Country of Origin
China

Dimensions

Wheel Dia.
3in
Wheel Width
1-1/4in

Details

Item
Poly Caster,Rigid,3in x 1-1/4in
Caster Sub-Type
Rigid
Wheel/Tread Material
Polypropylene
Load Rating
175 lb.
Number of Wheels
1

Description

Poly Caster,Rigid,3 In. x 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.