Zoro Homepage

Machinery Skates - Steerable

  • Mfr # SSKT-6

  • Zoro # G0982506


product price: $457.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Height
46
Overall Length
25
Overall Width
21
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSKT-6
Zoro #
G0982506
UPC #
691215037440
Country of Origin
China

Dimensions

Overall Height
46
Overall Length
25
Overall Width
21
Width
21
Length
25
Depth
25
Height
46

Details

Material
Steel
Color
Blue
Load Capacity
12000 lb
Item
Machinery Skates - Steerable
Features
Designed to move heavy equipment and machinery. Nylon wheels are strong and will not mark floors. Top of each skate includes a rubber surface for extra grip. Swivel top plate and a pulling bar to allow for easy maneuvering
Includes
(1) Steel Machinery Skates 8 Nylon Rollers
Net Weight
103
Application
This machinery skate is designed to move heavy equipment and machinery.
Product Type
Machinery Skates - Steerable
Assembled
Yes

Description

Machinery Skates - Steerable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.