Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Stacker Adj. Legs/Forks 2.2K

  • Mfr # VHPS-2200-AA

  • Zoro # G805573843


product price: $3,062.96
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Height
78
Overall Length
61.25
Overall Width
46
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-2200-AA
Zoro #
G805573843
UPC #
691215369367
Country of Origin
China

Dimensions

Overall Height
78
Overall Length
61.25
Overall Width
46
Platform Length
61.25"
Lifting Height Max.
98.5 in
Fork Length
42 in
Fork Width
4 in

Details

Material
Steel
Color
Black
Load Capacity
2200 lb
Assembled
Yes
Includes
(1) Steel Manual Stacker Adjustable Forks/Legs
Frame Material
Steel

Description

The manual stacker is designed to meet the most challenging tasks. Ideal for use in various workstation and workplace applications. Maintenance free and easy to use. The full height push handle allows for easy steering and excellent visibility through a welded mesh guard with an optional removable platform available. It features a heavy-duty mast and a unique winch design for easier and safer lifting. The lifting and lowering is completed by a manual hand pump operation. The two (2) rigid and two (2) swivel wheels with brakes make it easy for maneuvering. The unit features both adjustable forks and adjustable legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.