Zoro Homepage

Mezzanine Safety Railing

  • Mfr # MEZZ-200

  • Zoro # G5219369


product price: $889.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Material
Steel
Color
Yellow
Includes
Installation Hardware
Width (In.)
68.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZZ-200
Zoro #
G5219369
UPC #
691215028226
Country of Origin
United States

Dimensions

Width (In.)
68.5

Details

Item
Mezzanine Safety Railing
Finish
Powder Coated
Material
Steel
Color
Yellow
Includes
Installation Hardware
Product Type
Mezzanine Safety Railing

Description

Mezzanine Safety Railing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.