Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OFF ROAD HAND TRUCK

  • Mfr # ORHT-SNP-55

  • Zoro # G401793607


product price: $863.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53.5
Overall Length
39.875
Overall Width
26-7/8 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORHT-SNP-55
Zoro #
G401793607
UPC #
691215130905
Country of Origin
United States

Dimensions

Overall Height
53.5
Overall Length
39.875
Overall Width
26-7/8 in.
Wheel Diameter
16 in.
Rear Wheel Width
16 in.
Wheel Width
4 in.
Noseplate Width
25 in
Width (In.)
26.875
Length
39.875
Platform Length
29.125"

Details

Material
Steel
Color
Blue
Load Capacity
550 lb
Wheel Type
Rigid
Assembled
Yes
Wheel Material
Foam Filled
Number of Wheels
4
Type
Off-Road Hand Truck
Features
Large wheels roll on a variety of surfaces. High handle minimizes slouching during use. Smooth finish diminishes scrapes and abrasions. Large capacity for lifting large loads
For Use With
The large loading base allows products, both big and small, to be transported from one work area to another
Includes
(1) Off-Road Hand Truck
Weight
192
Application
The Off-Road Hand Truck is a great asset when moving material over rough terrain.

Description

The Off-Road Hand Truck is a great asset when moving material over rough terrain. The strong steel construction with a blue powder coat finish provides durability, while still maintaining its lightweight functionally for a variety of users. The large loading base allows products, both big and small, to be transported from one work area to another. The unique structural design of four wheels directly behind the base, with two additional casters utilized when in motion, provide superb stability throughout use. The extended handle helps the user maintain an ergonomically friendly posture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.