Pallet Truck, 10K lb., 22.75x45.25, Yel

  • Mfr # PM10-2245

  • Zoro # G5425056


product price:  $1,970.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
22.75"
Material
Steel
Color
Yellow
Load Capacity
10000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM10-2245
Zoro #
G5425056
UPC #
691215062183
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
22.75"
Platform Length
58"
Fork Width
8-1/4 in
Fork Length
45-1/4in

Details

Material
Steel
Color
Yellow
Load Capacity
10000 lb
Item
Pallet Truck
Assembled
Yes
Features
Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Number of Wheels
4
Includes
Steering Wheel; Bearing Dust Covers
Wheel Material
Steel

Description

Pallet Truck,10K lb.,22.75x45.25,Yel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.