Pallet Truck, Steel Wheels, 5.5K, 27 x 48

  • Mfr # PM5-2748-S

  • Zoro # G5424651


product price:  $769.13
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27"
Material
Steel
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2748-S
Zoro #
G5424651
UPC #
691215030700
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27"
Platform Length
61"
Roller Dia.
3"
Fork Width
7 in
Fork Length
48in

Details

Material
Steel
Color
Red
Load Capacity
5500 lb
Item
Pallet Truck
Assembled
No
Roller Material
Steel
Wheel Material
Steel
Power Source
Hand
Includes
Steering Wheel; Bearing Dust Covers
Features
Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Handle Material
Steel

Description

Pallet Truck,Steel Wheels,5.5K,27 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.