Shop All Utility Carts
Vestil
Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb
Mfr # PLSC-3-2436
Zoro # G4982041
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam Plastic
- Load Capacity 550 lb.
- Wheel Type Caster
- Number of Shelves 3
- Caster Type (2) Rigid, (2) Swivel
Product Information
- Brand Vestil
- MFR # PLSC-3-2436
- Zoro # G4982041
- UPC # 691215030458
- Country of Origin China
- Category Utility Carts
Dimensions
Shelf Width | 24-1/2" |
Shelf Length | 36" |
Details
Description
Plastic Utility Cart,3 Shelves,24.5 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 12 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 1 in - 2 in Rise (ATH1232)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- GLOBAL INDUSTRIAL Steel Utility Cart w/ 2 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800459)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LUXOR Stainless Steel, (3) Shelf Cart (ST-3)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 330 lb (FG618088BLA)
- Vestil Utility & Storage Carts