
Pneumatic Rigid Caster 8 In. Diameter x 3 In. Width 250 Lb. Capacity Black/Gray
Mfr # CST-VE-8X3PNU-R
Zoro # G812450014
product price: $48.39
/eaKey Features
Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 3 in
Frame Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-VE-8X3PNU-R
Zoro #
G812450014
UPC #
691215073721
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 3 in
Overall Height
8 in
Mounting Plate Length
8 in
Details
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Includes
(1) Pneumatic Rigid Caster
Color
Black
Caster Brake Included
No
Features
Quiet and shock absorbing. They offer a smoother ride over uneven difficult terrain. Likewise, pneumatic casters provide better grip and control over challenging debris.
Load Capacity
250 lb
Description
Pneumatic casters cushions and protects fragile loads during transport. They offer a smoother ride over uneven difficult terrain. Likewise, pneumatic casters provide better grip and control over challenging debris.
- • Quiet and shock absorbing
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Precision ball bearings
- • Temperature rating -40 degrees F to 160 degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.