Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Rigid Caster 8 In. Diameter x 2 In. Width 1212 Lb. Capacity Yellow/Gray

  • Mfr # CST-PY-8X2PUA-R

  • Zoro # G612449560


product price: $39.15
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-PY-8X2PUA-R
Zoro #
G612449560
UPC #
691215025423
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Color
Yellow/Gray
Includes
(1) Polyurethane Rigid Caster
Frame Finish
Zinc Plated
Features
Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Non-marking for good floor preservation
Load Capacity
1212 lb

Description

Polyurethane is ideal for most environments. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking for good floor preservation
  • • Good abrasion resistance
  • • Smooth and quiet ride performance
  • • Anti-corrosive & rust resistant zinc plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.