
Polyurethane Swivel Caster 4 In. Diameter x 2 In. Width 700 Lb. Capacity Green/Black
Mfr # CST-F34-4X2DT-S
Zoro # G112449909
product price: $25.35
/ea
Sold in multiples of 2 for $50.70
Key Features
Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Color
Green/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-F34-4X2DT-S
Zoro #
G112449909
UPC #
691215024037
Country of Origin
Taiwan, Province of China
Dimensions
Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
5-1/2 in
Mounting Plate Length
5.5 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Green/Black
Caster Brake Included
No
Features
High capacity and light weight for ultra-ergonomic performance. Non-marking floor protective, quiet and smooth operation.
Frame Finish
Zinc Plated
Includes
(1) Polyurethane Swivel Caster
Load Capacity
700 lb
Description
Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula canavoid disintegrationproblem which the usual plastic wheel would face, and provides5 times longer wheel tread lifethan general wheels. The wheel reduces unwanted noise and has non-markingsuperb floor protection. High capacity and light weight forultra-ergonomic performance.
- • Non-marking floor protective, quiet and smooth operation
- • Temperature rating of -45 degrees F to 180 degrees F
- • Exceptional floor preservation
- • Resists mosts solvents, oils, grease, and water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.