Polyurethane Swivel Caster 6 In. Diameter x 2 In. Width 720 Lb. Capacity Maroon/Gray

  • Mfr # CST-VE-6X2PUP-S

  • Zoro # G712449682


product price: $30.15
/ea
Sold in multiples of 2 for $60.30

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Includes
(1) Polyurethane Swivel Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-6X2PUP-S
Zoro #
G712449682
UPC #
691215073196
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
6-1/2 in
Mounting Plate Length
6.5 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Swivel Caster
Frame Finish
Zinc Plated
Color
Maroon
Caster Brake Included
No
Features
Non-marking for good floor preservation
Load Capacity
720

Description

Polyurethane casters are the perfect asset for an assortment of commercial and non-commercial settings. The medium duty capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products. The polyurethane construction lessens the amount of noise caused through travel across rough surfaces. These casters are resistant to a variety of chemicals. Swivel design allows the user to maneuver and change directions instantaneously. Maroon tread color.


  • • Precision double ball bearing
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Non-marking for good floor preservation
  • • Chemical & moisture resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.