Polyurethane Swivel With Brake Caster 8 In. Diameter x 2 In. Width 882 Lb. Capacity Red

  • Mfr # CST-PU-8X2-S-BR

  • Zoro # G012449771


product price: $37.85
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-PU-8X2-S-BR
Zoro #
G012449771
UPC #
691215072601
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
5 in
Mounting Plate Size
8 in x 2 in
Overall Height
7-13/16 in
Mounting Plate Length
7.8125 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Red
Includes
(1) Polyurethane Swivel With Brake Caster
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Load Capacity
771 lb

Description

Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. These wheels boast high weight capacities while maintaining superior, smooth rolling and floor protection. Reduced friction allows for a longer lifespan of these wheels. Polyurethane on cast iron caster wheels are most commonly found in both outdoor and indoor applications.


  • • Non-marking for good floor preservation
  • • Temperature rating of -45 degrees F to 180 degrees F
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Roller bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.