Zoro Homepage

Portable Hopper, 1-1/2 cu. yd, 2000 lb

  • Mfr # P-HOP-1.5

  • Zoro # G1802529


product price: $1,634.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Load Capacity
2000 lb
Wheel Type
Phenolic
Wheel Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-HOP-1.5
Zoro #
G1802529
UPC #
691215029827
Country of Origin
United States

Dimensions

Wheel Diameter
8"
Platform Length
58.9375"
Overall Width
58-13/16"
Fork Pocket Width
7 in
Overall Length
58-15/16"
Overall Height
47-5/8"
Caster Dia.
8 in
Fork Pocket Depth
33 in
Container Height
49-1/4 in
Fork Pocket Height
2 in
Lip Height
25-15/16

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Portable Hoppers
Wheel Type
Phenolic
Assembled
No
Cubic Yard Capacity
1.5 cu yd
Cubic Foot Capacity
40.5 cu ft.
Dump Angle
90 Degrees
Hopper Release
Chain/Cable Release
Container Material - Hoppers and Cube Trucks
Steel
Gauge
12
Volume Capacity
1-1/2 cu. yd.
Mobility Option
Forklift Capable/Manual
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Color - Hoppers and Cube Trucks
Blue
Container Material
Steel
Load Capacity - Hoppers and Cube Trucks
2,000 lb
Caster Configuration
(2) Swivel (1 with Lock), (2) Rigid
Caster Material
Glass Filled Nylon
Hopper Base
Low Profile, Mobile
Handle Included
Yes
Frame Material
Steel
Wheel Material
Glass Filled Nylon
Hopper Material
Steel
Includes
(1) Portable Steel Hoppers
Application
A portable steel Hopper makes handling waste and bulk material safer and more convenient
Capacity - Cubic Foot
40 1/2 cu ft
Mobility Type
Casters/Fork Pockets
Hopper Release Type
Chain/Cable
Fork Pocket Spacing
14 5/8 in
Hopper Profile
Low Profile
Frame Gauge
12 ga
Capacity - Cubic Yard
1 1/2 cu yd
Included Casters
Casters Included
Load Capacity - Maximum
2,000 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 47 5/8 in, Overall Length 59 in, Overall Width 58 7/8 in, Frame Gauge 12 ga, Hopper Release Type Chain/Cable, Caster Dia. 8 in, Caster Configuration (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.