Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propel Dolly - Cast Aluminum

  • Mfr # VPRDO-1

  • Zoro # G0984840


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Overall Height
4.25
Overall Length
4.5
Overall Width
4.5
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPRDO-1
Zoro #
G0984840
UPC #
691215046176
Country of Origin
China

Dimensions

Overall Height
4.25
Overall Length
4.5
Overall Width
4.5

Details

Material
Aluminum
Color
Silver
Load Capacity
1500 lb
Item
Propel Dolly - Cast Aluminum
Caster Type
(1) Roller
Includes
Cast Aluminum Dolly
Caster Material
Phenolic
Features
Easy to use dolly provides efficient moving time
Assembled
Yes

Description

Propel Dolly - Cast Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.