Quick Lift Pallet Truck, 5500 lb., 27 x 48
Mfr # PM5-2748-QL
Zoro # G5424660
product price: $496.84
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Width
27"
Material
Steel
Color
Blue
Load Capacity
5500 lb
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM5-2748-QL
Zoro #
G5424660
UPC #
691215077910
Country of Origin
China
Dimensions
Overall Width
27"
Platform Length
61.6875"
Fork Width
7 in
Fork Length
48in
Details
Material
Steel
Color
Blue
Load Capacity
5500 lb
Item
Quick Lift Pallet Truck
Assembled
No
Features
Spring Loaded Handle; Nose Wheels; Reinforced Triple Formed Steel Forks; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Power Source
Hand
Includes
(1) Steel Quick Lift Pallet Truck
Handle Material
Steel
Description
Quick Lift Pallet Truck,5500 lb.,27 x 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.