Rectangle Scissor Lift Table, 20.5" W, 63.0625" L, 32" H, Steel, Blue

  • Mfr # SCTAB-1000-2040-FP

  • Zoro # G6217823


product price:  $1,927.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
20.5"
Length
63.0625"
Height
32"
Tabletop Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCTAB-1000-2040-FP
Zoro #
G6217823
UPC #
691215320177
Country of Origin
United States

Dimensions

Width
20.5"
Length
63.0625"
Height
32"

Details

Item
Scissor Lift Table
Shape
Rectangle
Tabletop Material
Steel
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Steel
Edge Type
Flat
Leg Type
Scissor
Leg Color
Blue
Finish
Painted
Assembled/Unassembled
Assembled

Description

Scissor Lift Table,20x40 In.,1000 ft. Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.