Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster

  • Mfr # DSHT-500-PN

  • Zoro # G4988271


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48"
Overall Width
20 in.
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSHT-500-PN
Zoro #
G4988271
UPC #
691215015783
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48"
Overall Width
20 in.
Wheel Diameter
10 in.
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
17"

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Convertible Hand Truck,Steel,500 lb.
Wheel Type
Rigid
Assembled
No
Includes
(2) Pneumatic Wheels 10" x 3-1/2"; (2) Solid Rubber 4" x 1" Swivel Casters
Type
Convertible Hand Trucks
For Use With
The task of transporting smaller crates or long narrow boxes is now simplified.
Wheel Material
Pneumatic
Number of Wheels
4
Features
This hand truck can work in both the vertical and horizontal positions.

Description

Convertible Hand Truck,Steel,500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.