
Rubber Swivel With Total Brake Caster 6 In. Diameter x 2 In. Width 771 lb Dark Gray/Gold
Mfr # CST-KSM-6X2MR-SWTB
Zoro # G912449772
product price: $25.85
/ea
Sold in multiples of 2 for $51.70
Key Features
Wheel/Tread Material
Rubber
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-KSM-6X2MR-SWTB
Zoro #
G912449772
UPC #
691215024730
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
5-5/8 in
Mounting Plate Length
5.625 in
Details
Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Color
Gray
Caster Brake Included
Yes
Features
Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. Quiet operation, Anti-corrosive, Nylon thread guard, and Rust resistant zinc plated finish
Includes
(1) Rubber Swivel with Total Brake Caster
Frame Finish
Zinc Plated
Load Capacity
771 lb
Description
Made from a soft non-marking rubber, the super muting caster provides one of the quietest, smoothest rolls in the market. The thread guard provides additional protection by preventing dust and other particles from reaching the wheel bearings, resulting in longer life and reduced maintenance.
- • Precision ball bearings
- • Non-marking floor protection and quiet operation
- • Nylon thread guard
- • Anti-corrosive & rust resistant zinc plated finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.