This item is Discontinued.

Vestil Silver Hand Truck With Fold Down Platform Black Pneumatic Wheels ALUM-P-TB

Silver Hand Truck With Fold Down Platform Black Pneumatic Wheels (Discontinued)

  • Mfr # ALUM-P-TB
  • Zoro # G4996461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALUM-P-TB
Zoro #
G4996461
UPC #
691215071123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
50-3/4"
Overall Width
19-3/4"
Platform Length
48"; 30"

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck,Folding Platform,Pneumatic
Assembled
Yes
For Use With
Provides for a more comfortable and ergonomically correct work position.
Includes
P-handle design allows for easy maneuverability
Wheel Material
Pneumatic
Features
More comfortable and ergonomically correct work position

Description

Hand Truck,Folding Platform,Pneumatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.