Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated

  • Mfr # AS-124

  • Zoro # G101793679


product price: $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-124
Zoro #
G101793679
UPC #
691215083355
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4"
Maximum Material Thickness
1/2"
Outside Diameter
.5
Height
4
Overall Height
4
Overall Width
0.5
Width
0.5
Size
0.5 x 0.5 x 4

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Material Type
Steel
Finish
Zinc Plated
Thread
Standard
Wedge Anchor Type
Wedge Anchor
For Use With
BOL-RF-24-4.5, BOL-RF-36-4.5, BOL-RF-42-4.5, BOL-RF-48-4.5, EVR-106-EXT, EVR-106-S, EVR-59-EXT, EVR-59-S, BIT-1/2
Color
Silver
Weight
1
Application
Once the anchors are in place, they promote safety and well-being by holding material in a secure position.
Features
Anchor design makes installation quicker and easier. Zinc plated steel provides a strong anchor point. Sleeve length provides added security. Anchor construction hold units in place in the most demanding environments

Description

Concrete Sleeve Anchor Bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.