
Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 8 PK
Mfr # AS-344-8PK
Zoro # G205445214
product price:Â $29.19
/pk 8, $3.65/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/4"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS-344-8PK
Zoro #
G205445214
UPC #
691215333290
Country of Origin
China
Dimensions
Anchor Diameter
3/4"
Overall Length
4"
Thread Size
3/4"
Details
Item
Sleeve Anchor
Compatible Material
Concrete
Material Type
Steel
Finish
Zinc Plated
Application
Concrete
Includes
8 Anchor Bolts, 8 Washers and 8 Nuts
Description
Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 8.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.