Zoro Homepage

STACKER 118 IN VARIABLE SPEED 2.2K

  • Mfr # S2-118-AA-VS

  • Zoro # G116383766


product price: $12,103.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Load Capacity
2200 lb
Includes
Integral battery charger, and a battery level gauge
Lifting Height Max.
118 in
Rear Wheel Dia.
9.875 in
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-118-AA-VS
Zoro #
G116383766
UPC #
691215377911
Country of Origin
China

Dimensions

Lifting Height Max.
118 in
Rear Wheel Dia.
9.875 in
Lifting Height Min.
2.5625 in
Overall Height
79 in
Overall Length
76.625 in
Overall Width
58 in

Details

Load Capacity
2200 lb
Includes
Integral battery charger, and a battery level gauge
Voltage
24V
Material
Steel
Color
Black

Description

The double mast fully powered electric stacker transports loads throughout warehouse facilities quickly and with less effort. High torque drive and lift motor handles heavy duty jobs. Ergonomic handle features lift/lower controls, proprietary safety enhancing emergency reverse function, and horn. The unit includes an electromagnetic disc brake with automatic dead-man feature. Powered lifter has two 12V lead acid deep cycle batteries, integral battery charger, and a battery level gauge.


  • Adjustable forks and legs
  • Variable speed drive
  • Automatic shut off is applied when handle disengaged
  • Rolls smoothly on poly-on-steel steer and load wheels

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.