Steel Heavy Duty Flush Top Dolly 16 In. x 16 In. 8,000 Lb. Capacity, Blue

  • Mfr # FTD-1616-8

  • Zoro # G013347045


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Load Capacity
8000 lb
Wheel Diameter
3 in
Caster Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTD-1616-8
Zoro #
G013347045
UPC #
691215377317
Country of Origin
United States

Dimensions

Wheel Diameter
3 in
Caster Width
2 in
Platform Height
6.0625 in
Width
16 in
Length
16 in

Details

Material
Steel
Color
Blue
Load Capacity
8000 lb
Item
Flush Top Dolly
Finish
Powder Coat
For Use With
Created to handle some of the heaviest loads in the warehouse
Features
Includes 9 swivel casters
Caster Type
Glass filled nylon
Number of Wheels
9

Description

Some dollies are made for small items; others are built for the large. And then there are the few that exceed all expectations. This dolly is one of those few. With an 8,000 lb capacity, this dolly isn't built for run of the mill daily chores. It is created to handle some of the heaviest loads in the warehouse, and then some. The 16 x 16 platform has ample surface area which makes transporting boxes, crates and even machinery a simple task. And don't worry about loading and unloading items from certain directions; the open design lets the user choose depending on the situation.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.