Steel Low Profile Pallet Trucks, 21''x48'' 4,000 Lb. Capacity Red, 6PK

  • Mfr # PM4-2148-LP-6PKG

  • Zoro # G212507578


product price:  $3,523.99
/pk 6, $587.33/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
50 in
Overall Width
21 in
Material
Steel
Color
Red
Load Capacity
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2148-LP-6PKG
Zoro #
G212507578
UPC #
691215143493
Country of Origin
China

Dimensions

Overall Length
50 in
Overall Width
21 in
Fork Length
48 in
Fork Width
21 in
Lowered Height
2 in
Raised Height
6-3/4 in
Depth
61-11/16 in

Details

Material
Steel
Color
Red
Load Capacity
4000 lb
Finish
Powder Coated
Features
Wide loop handle offers easy unit maneuverability
Includes
Steel Low Profile Pallet Truck

Description

The Low Profile pallet truck has all steel frame that is reinforced to handle heavy loads. User friendly handle with quick acting lowering and raising functions. The hydraulic system has a hard chrome plated pump piston with polyurethane seals. This pallet truck comes complete with adjustable push rods, polyurethane wheels, steel load rollers, and a red powder coat finish.


  • • Wide loop handle offers easy unit maneuverability
  • • Fingertip lever provides an easy lift, lower and neutral operation
  • • Suspension system has heavy-duty thrust bearing for long lasting use
  • • Lifetime lubricated bearings never need maintenance work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.