
Steel P-Handle Truck with Dual Wheels 600 Lb. Capacity, Yellow
Mfr # SPHT-500S-DW
Zoro # G903523009
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52
Overall Length
19
Overall Width
22 in.
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPHT-500S-DW
Zoro #
G903523009
UPC #
691215062657
Country of Origin
China
Dimensions
Overall Height
52
Overall Length
19
Overall Width
22 in.
Wheel Diameter
10 in.
Width (In.)
22
Length
19
Wheel Width
3-1/2 in.
Noseplate Width
22 in
Rear Wheel Width
10 in.
Platform Length
19"
Details
Material
Steel
Color
Yellow
Load Capacity
600 lb
Wheel Type
Rigid
Assembled
Yes
For Use With
The four (4) wheel design allows the operator to easily move and position awkward loads
Number of Wheels
2
Application
The most versatile and easy moving four wheel Pneumatic/hard rubber Hand Truck available.
Includes
(1) Steel P-Handle Truck with Dual Wheels
Type
P Handle Hand Trucks
Features
"P" shaped handle makes the truck easy to steer and maneuver. Dollie construction allows user to have one free hand. Nose plate dimensions work well with heavy and awkward loads. Wheel style allows dolly to roll smoothly with heavy loads
Weight
49
Wheel Material
(2) Pneumatic, (2) Hard Rubber
Description
The most versatile and easy moving four wheel Pneumatic/hard rubber Hand Truck available. The four (4) wheel design allows the operator to easily move and position awkward loads. The weight and size of the load determine how much the hand truck rubber wheels are utilized. Ideal on rough floors and with awkward heavy loads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.