This item is Discontinued.

Vestil STEEL PLATFORM HAND TRUCK 660# BLACK SPHT-660-BK

STEEL PLATFORM HAND TRUCK 660# BLACK (Discontinued)

  • Mfr # SPHT-660-BK
  • Zoro # G301795152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHT-660-BK
Zoro #
G301795152
UPC #
691215342674
Country of Origin
United States

Dimensions

Overall Height
49.0625
Overall Length
19.75
Overall Width
19.125
Noseplate Width
19 in
Width (In.)
19.125
Platform Length
19.75"
Size
19.75 x 19.125 x 49.0625
Length
19.75

Details

Material
Steel
Color
Black
Load Capacity
660 lb
Assembled
Yes
Number of Wheels
2
Features
Wheel design allows for smooth rolling with heavy loads. Unique "P" shaped handle design. Highly visible surface finish. Nose plate dimensions work well with heavy and awkward loads
For Use With
A large nose plate platform allows items both big and small to be transferred with limited jostling
Includes
(1) Steel Platform Hand Truck
Weight
50
Application
The perfectly constructed ‘P’ handle gives the user the ability to easily steer and maneuver the unit.

Description

The reliable “P” handle hand truck has a new look. With a new bright color scheme, this hand truck will add some color to the work area as well as identify different departments within the workplace. The perfectly constructed ‘P’ handle gives the user the ability to easily steer and maneuver the unit. A large nose plate platform allows items both big and small to be transferred with limited jostling. Powder coated finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.