Steel Rounded Rack Guard 12 In. x 9.25 In. x 6.5 In. Yellow

  • Mfr # RRG-12-6-YL

  • Zoro # G612462163


product price:  $52.19
/ea

Key Features

Overall Depth
6-1/2 in
Color
Yellow
Material
Steel
Finish
Powder Coated
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RRG-12-6-YL
Zoro #
G612462163
UPC #
691215152365
Country of Origin
United States

Dimensions

Overall Width
9.25 in
Overall Depth
6-1/2 in
Overall Height
12 in
Opening Width
6 in
Mounting Hole Dia.
9/16 in

Details

Color
Yellow
Material
Steel
Finish
Powder Coated
Number of Mounting Holes
4
Includes
Steel Rounded Rack Guard

Description

The rounded rack upright guard protects pallet racking against damage from fork trucks, pallet trucks and carts. A unique 3-sided design provides protection to the rack from multiple angles. While the rounded structure of the unit allows the rack to sit deeper into the guard, diminishing the chance of unnecessary contact. Installation hardware sold separately.


  • • 6" wide guard opening
  • • Schedule 10 steel construction
  • • Yellow powder coat finish
  • • Four pre-drilled mounting holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.