Zoro Homepage

STEEL STRAPPING 1/2 IN

  • Mfr # SS-12-HS

  • Zoro # G901795422


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Width
22.25
Thickness
0.2 in
Length
2940 ft
Material
Steel
Strap Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-12-HS
Zoro #
G901795422
UPC #
691215037204
Country of Origin
United States

Dimensions

Width
22.25
Thickness
0.2 in
Length
2940 ft
Strap Width
0.5 in
Size
22.25 x 22.25 x 3.3
Overall Width
22.25
Overall Length
22.25
Inside Diameter
16
Overall Height
3.3
Outside Diameter
22.25
Depth
22.25
Height
3.3

Details

Material
Steel
Application
The high strength steel strapping is a great addition to the shipping and material handling departments.
Capacity
1170
Color
Black
For Use With
STRAP-VH, STRAP-P2, STRAP-PS-HD
Features
Provides strong reinforcement for demanding jobs. Ideal for general packaging, bundling, and palletizing. Steel construction for strength. Black in color
Weight
99

Description

The High Strength Steel Strapping is a great addition to the shipping and material handling departments. The unit provides a method of securing objects together for bulk and oversized shipping. The robust construction design withstands harsh conditions and environmental circumstances. For best use, position the products in the desired dimensions. When items are in preferred proportions wrap the steel strapping around the products to a snug fit. Steel strapping tools are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.