Steel Tread Plate Steel Platform Truck, 30x48, Black

  • Mfr # ECSPT-3048-TP

  • Zoro # G112449855


product price:  $331.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
36-11/16 in
Overall Width
30 in
Material
Treadplate Steel
Color
Black
Load Capacity
98 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECSPT-3048-TP
Zoro #
G112449855
UPC #
691215092814
Country of Origin
China

Dimensions

Overall Length
36-11/16 in
Overall Width
30 in
Wheel Diameter
6 in
Platform Length
48 in
Platform Height
11 in
Depth
54 in
Platform Width
30 in

Details

Material
Treadplate Steel
Color
Black
Load Capacity
98 lb
Number of Caster Wheels
4
Platform Material
Steel
Features
Large handle for simple pushing and Mold on rubber casters for smooth maneuverability
Finish
Powder Coated
Includes
(1) Steel Tread Plate Platform Truck
Caster Wheel Material
Mold on Rubber
Frame Material
Steel

Description

A steel tread plate on a platform truck is an upgrade to an old classic. A textured platform design gives the products more security during transit. With this added surface quality, the amount of jostling and movement of products on the platform is limited. The steel handle includes a middle and upper tier, protecting the user from any falling or sliding materials. Powder coated finish provides added toughness.


  • • Tread-plate platform surface
  • • Open layout with three unprotected sides
  • • Mold on rubber (6x2) casters (2 swivel and 2 rigid)
  • • Hardware included, assembly required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.