Steel Truck Dockboard, 10,000 lb., 60Wx72L

  • Mfr # TS-10-6072

  • Zoro # G4980160


product price:  $1,761.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
10,000 lb.
Overall Length
71-13/16 in.
Overall Height
18-11/16 in.
Overall Width
62-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-10-6072
Zoro #
G4980160
UPC #
691215042703
Country of Origin
United States

Dimensions

Overall Length
71-13/16 in.
Overall Height
18-11/16 in.
Overall Width
62-9/16 in.
Usable Width
55-1/2 in.
Thickness
3/8 in.
Size
71.8125 x 62.5625 x 18.6875
Overall Depth
71-13/16 in.

Details

Item
Steel Truck Dockboard,10,000 lb.,60Wx72L
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
10,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Blue

Description

Steel Truck Dockboard,10,000 lb.,60Wx72L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.