Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Walk Through Dock Ladder 6 Step 300 Lb. Capacity Orange

  • Mfr # DKL-6-OR

  • Zoro # G716520615


product price: $516.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
113.5 in
Load Capacity
300
Overall Length
8.375 in
Step Width
18 in
For Use With
Mount ladder directly to the dock face by either welding or bolting on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKL-6-OR
Zoro #
G716520615
UPC #
691215362993
Country of Origin
United States

Dimensions

Overall Height
113.5 in
Overall Length
8.375 in
Step Width
18 in
Overall Width
20.438 in

Details

Load Capacity
300
For Use With
Mount ladder directly to the dock face by either welding or bolting on
Color
Orange
Finish
Powder Coat
Includes
Walk-Thru Style Dock Ladders
Item
6 Step Dock Ladder OR
Material
Steel
Number of Steps
6

Description

A walk-thru style dock ladder is essential for exiting and entering dock areas safely. With user well-being a top priority, the top half of each step is covered with a slip resistant material for extra safety during climbing and descending of the ladder. When mounted, all ladders project out from the face of the dock, giving the user an abundance of space to smoothly transition between areas. This ladder includes a yellow powder coated finish for baked in added toughness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.