
Thermoplastic Rubber Rigid Caster 5 In. Diameter x 2 In. Width 500 Lb. Capacity Gray
Mfr # CST-E-SS-5X2TPR-R
Zoro # G012449658
product price: $32.69
/eaSold in multiples of 2 for $65.38
Key Features
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-E-SS-5X2TPR-R
Zoro #
G012449658
UPC #
691215023900
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5 in
Mounting Plate Length
5 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Gray
Caster Brake Included
No
Includes
(1) Thermoplastic Rubber Rigid Caster
Frame Finish
Stainless
Features
Non-marking floor protection and quiet operation. Thermoplastic rubber (TPR) provides a smooth quiet ride with a non-marking tread
Load Capacity
500 lb
Description
Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.
- • 304 Stainless Steel rigging
- • Non-marking floor protection and quiet operation
- • Chemical & moisture resistant
- • Sealed raceway with Delrin bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.